Motion
1090T HUB X 3-3/4

DODGE
1090T HUB X 3-3/4

Grid Coupling Hub - 1090 Coupling Size Code, 3.7500 in Bore Diameter
Mi Item #03709960
MFR #1090T HUB X 3-3/4
Price$794.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1090T HUB X 3-3/4

Grid Coupling Hub - 1090 Coupling Size Code, 3.7500 in Bore Diameter
Mi Item #03709960
MFR #1090T HUB X 3-3/4

Mfr description
1090T HUB 3 3/4 006480
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.62/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    3.7500 in
  • Bore Length
    3.9 in
  • Coupling Size
    1090
  • Coupling Size Code
    1090
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    4.875 in
  • Parallel Misalignment
    0.012 in
  • Weight
    11.79 lbs

Details

  • ATEX Certificate
    NO
  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    52.36 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006480
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    33000 in-lb
  • UPC_NO
    782475705832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)