Motion
SCHB-SC-204

DODGE
SCHB-SC-204

SCHB-SC-204
Mi Item #03709962
MFR #SCHB-SC-204
Price$518.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-SC-204

SCHB-SC-204
Mi Item #03709962
MFR #SCHB-SC-204

Mfr description
SCHB-SC-204 124419
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.19/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Bore Length
    2.3100 in
  • Shaft Diameter
    2.2500 in

Details

  • Bearing Series
    212 Series
  • CAD Drawing
  • Dynamic Load Capacity
    11791 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    124419
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Performance
    Medium Duty
  • Radial Dynamic Load Capacity
    11791 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475706136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)