Motion
F4B-SCEZ-102-SH

DODGE
F4B-SCEZ-102-SH

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #03709972
MFR #F4B-SCEZ-102-SH
Your Price$197.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SCEZ-102-SH

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #03709972
MFR #F4B-SCEZ-102-SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$197.15/each(List $226.72)

Overview

Mfr description
F4B-SCEZ-102-SH 049477
  • Housing: Smooth, solid housing minimizes contamination harbor points to reduce risk of food recall incident. Non painted housing avoids paint chips in food. Polymer housing features an anti-microbial agent which resists bacterial and fungus growth.
  • Max Life cage: Patented 2-piece cage design creates compartments to hold grease close to the ball track, extending bearing life.
  • Insert and hardware material: Designed to resist corrosion and minimize risk of food contamination or a recall incident.
  • Hydro armor seal: 3 contact lips + stainless steel flinger with lip seal on the outer ring protects against contamination and water ingress.
  • Mechanically retained seal: Stays in place during washdown and prevents blowout during relubrication.

Specifications

  • Bearing Type
    Set Screw Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Hole Diameter
    0.3750 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Bore Shape
    Round
  • Country of Origin
    US
  • Bore Type
    Straight
  • Bolt Size
    0.3750 in
  • Bore Length
    1.52 in
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    Unirex N2
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Maximum Speed
    4500 rpm
  • Sensor Ready
    Adapter Required
  • Manufacturer Catalog Number
    049477
  • Max Bolt Hole Spacing
    3.2500 in
  • Manufacturer Upc Number
    782475714766
  • UPC_NO
    782475714766
  • Weight
    1.90 lbs
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    2538 lbf
  • Min Bolt Hole Spacing
    3.2500 in
  • Bearing Series
    206 Series
  • Relubricatable
    Yes
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought