Motion
1310 X 19MM, 6 X 2.8MM KW

DODGE
1310 X 19MM, 6 X 2.8MM KW

Taper Lock Bushing - 1310 Series, 19 mm Bore, 6 x 6 mm Keyway, Sintered Steel Material
Mi Item #03709973
MFR #1310 X 19MM, 6 X 2.8MM KW
Price$38.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1310 X 19MM, 6 X 2.8MM KW

Taper Lock Bushing - 1310 Series, 19 mm Bore, 6 x 6 mm Keyway, Sintered Steel Material
Mi Item #03709973
MFR #1310 X 19MM, 6 X 2.8MM KW

Mfr description
1310 X 19MM, 6 X 2.8MM KW 119572
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.68/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Bushing Size
    1310
  • Keyway Size
    6 x 6 mm
  • Length Through Bore  
    1.0000 in
  • Weight
    0.61 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)