Motion
TP-40X18-TUFR-SSS

DODGE
TP-40X18-TUFR-SSS

Top Angle Take-Up Frame - 18.0000 in Travel
Mi Item #03709978
MFR #TP-40X18-TUFR-SSS
Price$2,645.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-40X18-TUFR-SSS

Top Angle Take-Up Frame - 18.0000 in Travel
Mi Item #03709978
MFR #TP-40X18-TUFR-SSS

Mfr description
TP-40X18-TUFR-SSS 036332
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,645.02/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    36.5000 in
  • Overall Height
    11.0625 in
  • Overall Length  
    38.5000 in
  • Take Up Frame Size
    TP-40
  • Travel
    18.0000 in
  • Weight
    60 lbs

Details

  • Compatible Bearing Series Part Num
    40
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036332
  • Manufacturer Product Page
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475727292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)