Motion
SD X 28MM-KW  BUSHING

DODGE
SD X 28MM-KW BUSHING

Quick Disconnect Bushing - SD Bushing, 28 mm Bore, 3.1800 in Flg OD, 1.8100 in LTB, Steel Material
Mi Item #03709981
MFR #SD X 28MM-KW BUSHING
Price$56.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SD X 28MM-KW BUSHING

Quick Disconnect Bushing - SD Bushing, 28 mm Bore, 3.1800 in Flg OD, 1.8100 in LTB, Steel Material
Mi Item #03709981
MFR #SD X 28MM-KW BUSHING

Mfr description
SD X 28MM, 8 X 3.3MM KW 120105
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.80/each

Specifications

Dimensions

  • Barrel Diameter
    2.1800 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    2.6900 in
  • Bore Diameter  
    28 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1800 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    8 mm x 3.3 mm
  • Length Through Bore  
    1.8100 in
  • Screw Length
    1-7/8 in
  • Screw Thread Size
    1/4-20
  • Weight
    1.72 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    120105
  • Manufacturer Upc Number
    782475732739
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Screw Torque
    108 in
  • Torque Capacity
    5000 in
  • UPC_NO
    782475732739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)