Motion
F X 90MM-KW

DODGE
F X 90MM-KW

Quick Disconnect Bushing - F Bushing, 90 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Ductile Iron Material
Mi Item #03709991
MFR #F X 90MM-KW
Price$331.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F X 90MM-KW

Quick Disconnect Bushing - F Bushing, 90 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Ductile Iron Material
Mi Item #03709991
MFR #F X 90MM-KW

Mfr description
F X 90MM, 25 X 5.4MM KW 120077
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.82/each

Specifications

Dimensions

  • Barrel Diameter
    4.43 in
  • Barrel Length
    2.82 in
  • Bolt Circle Diameter
    5.63 in
  • Bore Diameter  
    90 mm
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Flange Thickness  
    0.8125 in
  • Keyway Size
    25 x 5.4 mm
  • Length Through Bore  
    3.6250 in
  • Max Hub Outside Diameter
    7-1/4 (Steel) in, 7-3/4 (CI 30 Iron) in
  • Screw Length
    3-5/8 in
  • Screw Thread Size
    9/16-12 in
  • Weight
    11.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Bushing Type
    QD
  • Installation Torque
    900 in-lb
  • Manufacturer Catalog Number
    120077
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Screw Torque
    900 in
  • Torque Capacity
    30000 in
  • UPC_NO
    782475757015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)