Motion
C5B X 3T

DODGE
C5B X 3T

Drive Shaft - 3 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material
Mi Item #03710004
MFR #C5B X 3T
Price$4,831.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
C5B X 3T

Drive Shaft - 3 in Shaft Diam., 12.0000 to 20.0000 in Screw Diam., Stainless Steel Material
Mi Item #03710004
MFR #C5B X 3T

Mfr description
C5B X 3 STNLS STL DRV SHAFT 245653
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,831.68/each

Specifications

Dimensions

  • Screw Diameter Range
    12.0000 to 20.0000 in
  • Shaft Diameter
    3 in
  • Weight
    43.90 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • UPC_NO
    782475758586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)