Specifications
Dimensions
- Screw Diameter Range18.0000 to 24.0000 in
- Shaft Diameter3.4375 in
Details
- Country of OriginUS
- MaterialStainless Steel
- UPC_NO782475759088
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)