Motion
PX70    TS 603     PX FLG ASSY

DODGE
PX70 TS 603 PX FLG ASSY

PX70 TS 603 PX FLG ASSY
Mi Item #03710150
MFR #PX70 TS 603 PX FLG ASSY
Price$1,849.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX70 TS 603 PX FLG ASSY

PX70 TS 603 PX FLG ASSY
Mi Item #03710150
MFR #PX70 TS 603 PX FLG ASSY

Mfr description
PX70 TS 603 PX FLG ASSY 010472
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,849.82/each

Specifications

Dimensions

  • Length Through Bore  
    1.7500 in
  • Outside Diameter
    7.3750 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)