Motion
PX160   TS 614     PX FLG ASSY

DODGE
PX160 TS 614 PX FLG ASSY

PX160 TS 614 PX FLG ASSY
Mi Item #03710164
MFR #PX160 TS 614 PX FLG ASSY
Price$6,188.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX160 TS 614 PX FLG ASSY

PX160 TS 614 PX FLG ASSY
Mi Item #03710164
MFR #PX160 TS 614 PX FLG ASSY

Mfr description
PX160 TS 614 PX FLG ASSY 008985
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,188.47/each

Specifications

Dimensions

  • Length Through Bore  
    5.1250 in
  • Outside Diameter
    16.6250 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)