Motion
PX240   TS 818     PX FLG ASSY

DODGE
PX240 TS 818 PX FLG ASSY

PX240 TS 818 PX FLG ASSY
Mi Item #03710166
MFR #PX240 TS 818 PX FLG ASSY
Price$16,897.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX240 TS 818 PX FLG ASSY

PX240 TS 818 PX FLG ASSY
Mi Item #03710166
MFR #PX240 TS 818 PX FLG ASSY

Mfr description
PX240 TS 818 PX FLG ASSY 008990
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,897.78/each

Specifications

Dimensions

  • Length Through Bore  
    5.1250 in
  • Outside Diameter
    24.1250 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)