Motion
FB8020 X 2 11/16 CHAIN CPLG FLG

DODGE
FB8020 X 2 11/16 CHAIN CPLG FLG

Chain Coupling Sprocket - 80 Chain, 20 Teeth, 2.6875 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #03710200
MFR #FB8020 X 2 11/16 CHAIN CPLG FLG
Price$374.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB8020 X 2 11/16 CHAIN CPLG FLG

Chain Coupling Sprocket - 80 Chain, 20 Teeth, 2.6875 in Bore, Finished w/ Keyway & SS, Material: Steel
MI ITEM #03710200
MFR #FB8020 X 2 11/16 CHAIN CPLG FLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$374.99/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    2.6875 in
  • Bore Length
    2.63 in
  • Coupling Size
    8020
  • Outside Diameter
    5.3800 in
  • Parallel Misalignment
    0.015 in
  • Weight
    13 lbs, 5.897 kg

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Chain Number
    80
  • Component Type
    Flange
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lube Style
    Grease
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099222
  • Material
    Steel
  • Max Rpm
    2000 rpm
  • Maximum Speed
    With Cover 2000 rpm, Without Cover 500 rpm
  • Number Of Teeth
    20
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475791866

Overview

Mfr description
FB8020 X 2 11/16 CHAIN CPLG FLG 099222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought