Motion
B4012  RSB CHAIN CPLG FLG  NO KS

DODGE
B4012 RSB CHAIN CPLG FLG NO KS

Chain Coupling Sprocket - 40 Chain, 12 Teeth, Rough Stock, Material: Steel
Mi Item #03710201
MFR #B4012 RSB CHAIN CPLG FLG NO KS
Price$47.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B4012 RSB CHAIN CPLG FLG NO KS

Chain Coupling Sprocket - 40 Chain, 12 Teeth, Rough Stock, Material: Steel
Mi Item #03710201
MFR #B4012 RSB CHAIN CPLG FLG NO KS

Mfr description
B4012 RSB CHAIN CPLG FLG NO KS 099190
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.52/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Length
    1.13 in
  • Coupling Size
    4012
  • Outside Diameter
    1.4100 in
  • Parallel Misalignment
    0.015 in
  • Weight
    0.53 lbs, 0.24 kg

Details

  • Bore Fit
    Clearance
  • Bore Type
    Rough Stock
  • Chain Number
    40
  • Component Type
    Flange
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lube Style
    Grease
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099190
  • Material
    Steel
  • Max Rpm
    5000 rpm
  • Maximum Speed
    With Cover 5000 rpm, Without Cover 875 rpm
  • Number Of Teeth
    12
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475791996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)