Motion
B12018 RSB

DODGE
B12018 RSB

Chain Coupling Sprocket - 120 Chain, 18 Teeth, 2.0000 in Bore, Rough Stock, Material: Steel
Mi Item #03710202
MFR #B12018 RSB
Price$940.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B12018 RSB

Chain Coupling Sprocket - 120 Chain, 18 Teeth, 2.0000 in Bore, Rough Stock, Material: Steel
Mi Item #03710202
MFR #B12018 RSB

Mfr description
B12018 RSB CHAIN CPLG FLG NO KS 099226
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.31/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    2.0000 in
  • Bore Length
    3.5 in
  • Coupling Size
    12018
  • Maximum Bore Diameter
    4.6875 in
  • Outside Diameter
    6.7500 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Type
    Rough Stock
  • Chain Number
    120
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    099226
  • Material
    Steel
  • Max Rpm
    1600 rpm
  • Maximum Speed
    With Cover 1600 rpm, Without Cover 400 rpm
  • Number Of Teeth
    18
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 225 degree Fahrenheit, Minimum -30
  • UPC_NO
    782475792078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)