Motion
2A5.6B6.0-SF LRG BUSH SHV

DODGE
2A5.6B6.0-SF LRG BUSH SHV

V-Belt Pulley - A, B Belt Section, 2 Groove, QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #03710257
MFR #2A5.6B6.0-SF LRG BUSH SHV
Price$197.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2A5.6B6.0-SF LRG BUSH SHV

V-Belt Pulley - A, B Belt Section, 2 Groove, QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #03710257
MFR #2A5.6B6.0-SF LRG BUSH SHV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.04/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Datum Diameter
    5.6000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
2A5.6B6.0-SF LRG BUSH SHV 456396

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought