Specifications
Dimensions
- Bore Diameter3-7/16 in
- Bushing SizeP
- Flange Outside Diameter11.7500 in
- Length Through Bore9.3750 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)