Motion
1120T RB 2-3/8

DODGE
1120T RB 2-3/8

Grid Coupling Hub - 2.3750 in Bore Diameter
MI ITEM #03710308
MFR #1120T RB 2-3/8
Price$1,448.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1120T RB 2-3/8

Grid Coupling Hub - 2.3750 in Bore Diameter
MI ITEM #03710308
MFR #1120T RB 2-3/8

Mfr description
1120T HUB RB 2-3/8" BORE 006300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,448.70/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    2.3750 in
  • Bore Length
    5.9 in
  • Coupling Size
    1120
  • Maximum Bore Diameter
    5.3750 in
  • Outside Diameter
    7.06 in
  • Parallel Misalignment
    0.012 in

Details

  • ATEX Certificate
    NO
  • Country of Origin
    FR
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    191.99 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    006300
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    121000 in-lb
  • UPC_NO
    782475817788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)