Motion
TP-40X24-TUFR-SSS

DODGE
TP-40X24-TUFR-SSS

Top Angle Take-Up Frame - 24.0000 in Travel, 44.5000 in Length, 4.5000 in Base, 42.5000 in Bolt Center Length
Mi Item #03710312
MFR #TP-40X24-TUFR-SSS
Price$2,584.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-40X24-TUFR-SSS

Top Angle Take-Up Frame - 24.0000 in Travel, 44.5000 in Length, 4.5000 in Base, 42.5000 in Bolt Center Length
Mi Item #03710312
MFR #TP-40X24-TUFR-SSS

Mfr description
TP-40X24-TUFR-SSS 036369
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,584.57/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    42.5000 in
  • Overall Height
    11.0625 in
  • Overall Length  
    44.5000 in
  • Travel
    24.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Product Type
    Top Angle Take-Up Frames
  • Style
    Top Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)