Motion
M X 2-15/16

DODGE
M X 2-15/16

Quick Disconnect Bushing - M Bushing, 2-15/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Steel Material
Mi Item #03710315
MFR #M X 2-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M X 2-15/16

Quick Disconnect Bushing - M Bushing, 2-15/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Steel Material
Mi Item #03710315
MFR #M X 2-15/16

Mfr description
M X 2-15/16 W/ NO KEYWAY 425121
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    6.5000 in
  • Barrel Length
    5.1800 in
  • Bolt Circle Diameter
    7.8800 in
  • Bore Diameter  
    2-15/16 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Flange Thickness  
    1.2500 in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    6.7500 in
  • Screw Length
    6-3/4 in
  • Screw Thread Size
    3/4-10
  • Weight
    46.00 lbs

Details

  • Bore Type
    Finished Bore
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    425121
  • Manufacturer Upc Number
    782475821068
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Screw Torque
    2700 in
  • Torque Capacity
    85000 in
  • UPC_NO
    782475821068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)