Motion
M 3-15/16

DODGE
M 3-15/16

M Bushing, 3-15/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
MI ITEM #03710317
MFR #M 3-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M 3-15/16

M Bushing, 3-15/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB
MI ITEM #03710317
MFR #M 3-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Length Through Bore  
    6.7500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    425123

Overview

Mfr description
M X 3-15/16 W/ NO KEYWAY 425123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought