Motion
WSTU-LT10-35M

DODGE
WSTU-LT10-35M

Ball Bearing Take-Up Unit - 35 mm Bore, Cast Iron Housing, No Locking Device Collar
MI ITEM #03710585
MFR #WSTU-LT10-35M
List Price$918.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-LT10-35M

Ball Bearing Take-Up Unit - 35 mm Bore, Cast Iron Housing, No Locking Device Collar
MI ITEM #03710585
MFR #WSTU-LT10-35M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$918.47/each for your price

Overview

Mfr description
WSTU-LT10-35M USE WS-308 FR 034326

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    No Locking Device
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Journal
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Graphite
  • Bore Length
    1.71 inch
  • Lubrication
    Self Lubricated
  • Shaft Diameter
    35 mm
  • Expansion Capability
    Expansion (Float)
  • Suitable For High Temp App
    Yes
  • Take Up Frame Size
    WS-308
  • Manufacturer Catalog Number
    034326
  • UPC_NO
    782475836017
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought