Motion
NSTU-LT7-60M

DODGE
NSTU-LT7-60M

Take-up Plain Sleeve Bearing Unit - 60 mm Bore
Mi Item #03710588
MFR #NSTU-LT7-60M
Price$1,122.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT7-60M

Take-up Plain Sleeve Bearing Unit - 60 mm Bore
Mi Item #03710588
MFR #NSTU-LT7-60M

Mfr description
NSTU-LT7-60M USE NS-415 FR 034300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,122.62/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Length
    2.31 inch
  • Inner Ring Width
    2.3100 in, 58.67 mm
  • Length Through Bore
    2.3100 in, 58.67 mm
  • Shaft Diameter
    60 mm
  • Size Code
    60M
  • Take Up Frame Size
    NS-415
  • Weight
    6.75 lbs, 3.062 kg
  • Weight - Imperial
    6.750

Details

  • Bearing Material
    Graphite
  • Bearing Series
    LT7
  • Bearing Type
    Plain Bearing
  • Compatible Frame Number
    NS-415
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034300
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Series
    LT7
  • Suitable For High Temp App
    Yes
  • Type
    Narrow Slot Take-Up Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475836048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)