Motion
NSTU-LT7-40M

DODGE
NSTU-LT7-40M

Narrow Slot Take-Up Plain Bearing Unit - Side Mount, 40 mm Bore
MI ITEM #03710597
MFR #NSTU-LT7-40M
Your Price$651.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT7-40M

Narrow Slot Take-Up Plain Bearing Unit - Side Mount, 40 mm Bore
MI ITEM #03710597
MFR #NSTU-LT7-40M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$651.45/each(List $814.31)

Overview

Mfr description
NSTU-LT7-40M USE NS-400 FR 034297

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
    40 mm
  • Housing Material
    Cast Iron
  • Lubrication Type
    Self-Lubricated
  • Expansion Type
    Expansion Bearing (Floating)
  • Country of Origin
    US
  • Type Of Bearing
    Journal
  • Bore Length
    1.94 inch
  • Housing Construction
    Solid
  • UPC_NO
    782475836154
  • Weight
    4.3 lbs
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Grease Type
    Self-Lubricated
  • Lubrication
    Self Lubricated
  • Shaft Diameter
    40 mm
  • Take Up Frame Size
    NS-400
  • Suitable For High Temp App
    Yes
  • Expansion Capability
    Expansion (Float)
  • Bearing Type
    Plain Bearing
  • Length Through Bore
    1.9400 in
  • Manufacturer Catalog
  • Style
    Narrow Slot
  • Weight - Imperial
    4.300
  • Product Brochure
  • Instruction Manual
  • Locking Device
    No Locking Device
  • Product Type
    Take-Up Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought