Motion
NSTU-LT10-30M

DODGE
NSTU-LT10-30M

Take-up Plain Sleeve Bearing Unit - 30 mm Bore
MI ITEM #03710614
MFR #NSTU-LT10-30M
Price$821.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT10-30M

Take-up Plain Sleeve Bearing Unit - 30 mm Bore
MI ITEM #03710614
MFR #NSTU-LT10-30M

Mfr description
NSTU-LT10-30M USE NS-308 FR 034305
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$821.28/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Length
    1.52 inch
  • Inner Ring Width
    1.5200 in, 38.60 mm
  • Length Through Bore
    1.5200 in, 38.60 mm
  • Overall Height
    4.1260 in, 104.79 mm
  • Overall Length
    4.3110 in, 109.50 mm
  • Overall Width
    1.1890 in, 30.19 mm
  • Shaft Diameter
    30 mm
  • Size Code
    30M
  • Take Up Frame Size
    NS-308
  • Weight
    2 lbs, 0.907 kg
  • Weight - Imperial
    2.000

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034305
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Relubricatable
    False
  • Sensor Ready
    False
  • Series
    206
  • Suitable For High Temp App
    Yes
  • Type
    Narrow Slot Take-Up Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475836345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)