Motion
LD-10X48-TUFR

DODGE
LD-10X48-TUFR

Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 59.5000 in Bolt Center, 61.0000 in Length, 2.7500 in Height, 3.7500 in Base Width
Mi Item #03710618
MFR #LD-10X48-TUFR
Price$747.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-10X48-TUFR

Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 59.5000 in Bolt Center, 61.0000 in Length, 2.7500 in Height, 3.7500 in Base Width
Mi Item #03710618
MFR #LD-10X48-TUFR

Mfr description
LD-10X48-TUFR 038915
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.58/each

Specifications

Dimensions

  • Base Width  
    3.7500 in
  • Bolt Center To Center Length
    59.5000 in
  • Overall Height
    2.7500 in
  • Overall Length  
    61.0000 in
  • Travel  
    48.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)