Motion
P2B-LT10-30M

DODGE
P2B-LT10-30M

Pillow Block Plain Sleeve Bearing - 30 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03710620
MFR #P2B-LT10-30M
Price$756.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT10-30M

Pillow Block Plain Sleeve Bearing - 30 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03710620
MFR #P2B-LT10-30M

Mfr description
P2B-LT10-30M 034236
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$756.29/each

Specifications

Dimensions

  • Base Height
    1.6300 in
  • Base To Bore Centerline
    1.6250 in
  • Base Width
    1.7520 in
  • Bolt Center Diameter
    4.2500 to 5.0000 in
  • Bolt Center To Center Length
    4.2500 to 5.0000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    30 mm
  • Bore Inside Diameter
    1.1810 in | 30 mm
  • Bore Length
    1.52 inch
  • Housing Width
    1.7520 in
  • Inner Race Width
    1.5200 in
  • Inside Diameter
    1.1810 in, 30 mm
  • Length
    6.2519 in, 158.80 mm
  • Length Through Bore
    1.5200 in
  • Max Bolt Hole Spacing
    5.0000 in
  • Min Bolt Hole Spacing
    4.2500 in
  • Overall Width
    1.7500 in
  • Shaft Diameter
    1.1810 in, 30 mm
  • Take Up Frame Size
    TS-100, LD-10
  • Weight
    2.5 lbs
  • Width
    1.7500 in, 44.50 mm

Details

  • Additional Details
    Self-Lubricated
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Application
    High Temperature
  • Bearing Insert Material
    Graphite
  • Bearing Type
    Journal
  • Bore Type
    Round
  • Compatible Frame Series
    TS-100
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    107.95 to 127 mm
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Flinger Type
    No Flinger
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Graphite
  • Insert Bearing Type
    Journal
  • Insert Material
    Graphite
  • Lubrication
    Solid Lube
  • Lubrication Type
    Solid Lubricant
  • Manufacturer Catalog Number
    034236
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Graphite
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    206
  • Suitable For High Temp App
    Yes
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475836475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)