Motion
TP-10X12-TUFR-SSS

DODGE
TP-10X12-TUFR-SSS

Top Angle Take-Up Frame - 12.0000 in Travel
Mi Item #03710636
MFR #TP-10X12-TUFR-SSS
Price$2,019.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-10X12-TUFR-SSS

Top Angle Take-Up Frame - 12.0000 in Travel
Mi Item #03710636
MFR #TP-10X12-TUFR-SSS

Mfr description
TP-10X12-TUFR-SSS 036407
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,019.19/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    26.5000 in
  • Overall Height
    8.5000 in
  • Overall Length  
    28.5000 in
  • Travel
    12.0000 in
  • Weight
    32 lbs

Details

  • Compatible Bearing Series Part Num
    10
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036407
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475836680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)