Motion
WSTU-LT10-30M

DODGE
WSTU-LT10-30M

Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron Housing, No Locking Device Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #03710638
MFR #WSTU-LT10-30M
Price$821.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-LT10-30M

Take-up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron Housing, No Locking Device Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #03710638
MFR #WSTU-LT10-30M

Mfr description
WSTU-LT10-30M USE WS-308 FR 034325
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$821.28/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Length
    1.52 inch
  • Housing Dimensions
    1.6260 in, 41.29 mm
  • Housing Width
    1.6260 in, 41.29 mm
  • Inner Ring Width
    1.5200 in, 38.60 mm
  • Length Through Bore
    1.5200 in, 38.60 mm
  • Overall Height
    4.3740 in, 111.09 mm
  • Overall Length
    4.1260 in, 104.79 mm
  • Overall Width
    1.6260 in, 41.28 mm
  • Shaft Diameter
    30 mm
  • Size Code
    308
  • Slot Spacing  
    3.5000 in, 88.90 mm
  • Slot Width  
    0.5310 in, 13.49 mm
  • Take Up Frame Size
    WS-308
  • Weight
    2 lbs, 0.907 kg

Details

  • Bearing Material
    Graphite
  • Bearing Series
    206
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    WS-308
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034325
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    False
  • Sensor Ready
    False
  • Series
    206
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal
  • Unit Type
    Side Mount
  • UPC_NO
    782475836703

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)