Motion
HD-400X18-TUFR-SSS (NO DRILL & TAP)

DODGE
HD-400X18-TUFR-SSS (NO DRILL & TAP)

Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 47.2500 in Bolt Center, 50.0000 in Length, Carbon Steel Material, 6.5000 in Base Width
MI ITEM #03710640
MFR #HD-400X18-TUFR-SSS (NO DRILL & TAP)
List Price$10,449.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-400X18-TUFR-SSS (NO DRILL & TAP)

Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 47.2500 in Bolt Center, 50.0000 in Length, Carbon Steel Material, 6.5000 in Base Width
MI ITEM #03710640
MFR #HD-400X18-TUFR-SSS (NO DRILL & TAP)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,449.99/each for your price

Overview

Mfr description
HD-400X18-TUFR-SSS 089654

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    47.2500 in
  • Overall Length
  • Overall Height
    7.0000 in
  • Frame Material
    Carbon Steel
  • Base Width
  • Style
    Heavy Duty
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought