Motion
P2B-LT10-25M

DODGE
P2B-LT10-25M

Pillow Block Plain Sleeve Bearing - 25 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #03710646
MFR #P2B-LT10-25M
Price$655.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT10-25M

Pillow Block Plain Sleeve Bearing - 25 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #03710646
MFR #P2B-LT10-25M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$655.84/each

Specifications

Dimensions

  • Base Height
    1.4400 in
  • Base To Bore Centerline
    1.4400 in
  • Bolt Center To Center Length
    3.6900 to 4.5000 in
  • Bolt Hole Diameter
    0.3750 in, 9.53 mm
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter  
    25 mm
  • Bore Inside Diameter
    0.9840 in | 25 mm
  • Bore Length
    1.34 inch
  • Inner Race Width
    1.3400 in
  • Inside Diameter
    0.9840 in, 25 mm
  • Length Through Bore
    1.3400 in
  • Max Bolt Hole Spacing
    4.5000 in
  • Min Bolt Hole Spacing
    3.6900 in
  • Shaft Diameter
    0.9840 in, 25 mm
  • Take Up Frame Size
    TS-100, LD-10
  • Weight
    1.75 lbs

Details

  • Additional Details
    Self-Lubricated
  • Application
    High Temperature
  • Bearing Insert Material
    Graphite
  • Bearing Type
    Journal
  • Bore Type
    Cylindrical
  • Compatible Frame Series
    TS-100
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    93.73 to 114.30 mm
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Solid Lube
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing ID
    P2B-LT10
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Graphite
  • Insert Bearing Type
    Journal
  • Insert Material
    Graphite
  • Lubrication
    Solid Lube
  • Lubrication Type
    Solid Lubricant
  • Manufacturer Catalog Number
    034235
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Graphite
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Rolling Element
    Journal
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    LT10
  • Suitable For High Temp App
    Yes
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475836840

Overview

Mfr description
P2B-LT10-25M 034235

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought