Motion
P2B-LTB7-50M

DODGE
P2B-LTB7-50M

Pillow Block Plain Sleeve Bearing - 50 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03710647
MFR #P2B-LTB7-50M
Price$821.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LTB7-50M

Pillow Block Plain Sleeve Bearing - 50 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03710647
MFR #P2B-LTB7-50M

Mfr description
P2B-LTB7-50M 034250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$821.28/each

Specifications

Dimensions

  • Base Height
    1.2500 in
  • Base To Bore Centerline
    1.2500 in
  • Base Width
    2.2500 in
  • Bolt Center Diameter
    6.0000 to 6.6800 in
  • Bolt Center To Center Length
    6.0000 to 6.6800 in
  • Bolt Hole Diameter
    0.6250 in, 15.88 mm
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Bore Length
    8.12 inch
  • Housing Width
    2.8110 in
  • Inner Race Width
    8.1200 in
  • Inside Diameter
    1.9685 in, 50 mm
  • Length Through Bore
    8.1200 in
  • Max Bolt Hole Spacing
    6.6800 in
  • Min Bolt Hole Spacing
    6.0000 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.8110 in
  • Shaft Diameter
    1.9685 in, 50 mm
  • Take Up Frame Size
    TS-300, LD-30
  • Weight
    5.75 lbs
  • Width
    2.8110 in, 71.40 mm

Details

  • Additional Details
    Suitable for High Temperature
  • Application
    High Temperature
  • Bearing Insert Material
    Graphite
  • Bearing Type
    Journal
  • Bore Type
    Cylindrical
  • Compatible Frame Series
    TS-300
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    152.40 to 169.67 mm
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Graphite
  • Insert Bearing Type
    Journal
  • Insert Material
    Graphite
  • Lubrication
    Solid Lube
  • Lubrication Type
    Solid Lubricant
  • Manufacturer Catalog Number
    034250
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Graphite
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Series
    210
  • Suitable For High Temp App
    Yes
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475836857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)