Motion
TP-20X12-TUFR-SSS

DODGE
TP-20X12-TUFR-SSS

Top Angle Take-Up Frame - 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base, 27.5000 in Bolt Center Length
MI ITEM #03710652
MFR #TP-20X12-TUFR-SSS
Price$2,096.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-20X12-TUFR-SSS

Top Angle Take-Up Frame - 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base, 27.5000 in Bolt Center Length
MI ITEM #03710652
MFR #TP-20X12-TUFR-SSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,096.10/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    27.5000 in
  • Overall Height
    9.1250 in
  • Overall Length  
    29.5000 in
  • Travel
    12.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Product Type
    Top Angle Take-Up Frames
  • Style
    Top Angle

Overview

Mfr description
TP-20X12-TUFR-SSS 036413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought