Motion
NSTU-LT10-35M

DODGE
NSTU-LT10-35M

Take-up Plain Sleeve Bearing Unit - 35 mm Bore
Mi Item #03710659
MFR #NSTU-LT10-35M
Price$955.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT10-35M

Take-up Plain Sleeve Bearing Unit - 35 mm Bore
Mi Item #03710659
MFR #NSTU-LT10-35M

Mfr description
NSTU-LT10-35M USE NS-308 FR 034306
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$955.21/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bore Length
    1.71 inch
  • Inner Ring Width
    1.7100 in, 43.43 mm
  • Length Through Bore
    1.7100 in, 43.43 mm
  • Shaft Diameter
    35 mm
  • Size Code
    35M
  • Take Up Frame Size
    NS-308
  • Weight
    2.5 lbs, 1.134 kg
  • Weight - Imperial
    2.500

Details

  • Bearing Series
    207
  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034306
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Relubricatable
    False
  • Series
    207
  • Suitable For High Temp App
    Yes
  • Type
    Narrow Slot Take-Up Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475837007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)