Motion
LD-40X36-TUFR

DODGE
LD-40X36-TUFR

Take-Up Frame - Saddle Mount, 36.0000 in Travel
Mi Item #03710668
MFR #LD-40X36-TUFR
Price$1,127.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-40X36-TUFR

Take-Up Frame - Saddle Mount, 36.0000 in Travel
Mi Item #03710668
MFR #LD-40X36-TUFR

Mfr description
LD-40X36-TUFR 038922
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,127.79/each

Specifications

Dimensions

  • Base Width  
    4.7500 in
  • Bolt Center To Center Length
    50.5000 in
  • Overall Height
    3.1875 in
  • Overall Length  
    52.2500 in
  • Take Up Frame Size
    LD-40
  • Travel  
    36.0000 in
  • Weight
    27 lbs

Details

  • Compatible Bearing Series Part Num
    40
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog Number
    038922
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    LD
  • Style
    Light Duty
  • UPC_NO
    782475837120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)