Motion
F2B-LT10-50M

DODGE
F2B-LT10-50M

Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange Mount, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03710673
MFR #F2B-LT10-50M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-LT10-50M

Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange Mount, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03710673
MFR #F2B-LT10-50M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F2B-LT10-50M 034272

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    4.2813 in
  • Bore Type
    Straight
  • Inner Ring Width
    1.4063 in
  • Bearing Material
    Steel
  • End Type
    Open
  • Length Through Bore
    1.4063 in
  • Finish Coating
    Powder Coat
  • Bolt Size
    0.5000 in
  • Max Rpm
    900 rpm
  • Series
    1000
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Manufacturer Catalog Number
    034272
  • Manufacturer Upc Number
    782475837199
  • Weight
    5 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text