Motion
LD-40X36-TUFR SSS

DODGE
LD-40X36-TUFR SSS

Pillow Block Take-Up Frame - Saddle Mount Type, 36.0000 in Travel, 50.5000 in Bolt Center, 52.2500 in Length, 3.1875 in Height, 4.7500 in Base Width
MI ITEM #03710677
MFR #LD-40X36-TUFR SSS
Price$2,528.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-40X36-TUFR SSS

Pillow Block Take-Up Frame - Saddle Mount Type, 36.0000 in Travel, 50.5000 in Bolt Center, 52.2500 in Length, 3.1875 in Height, 4.7500 in Base Width
MI ITEM #03710677
MFR #LD-40X36-TUFR SSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,528.79/each

Specifications

Dimensions

  • Base Width  
    4.7500 in
  • Bolt Center To Center Length
    50.5000 in
  • Overall Height
    3.1875 in
  • Overall Length  
    52.2500 in
  • Travel  
    36.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames

Overview

Mfr description
LD-40X36-TUFR-SSS 038962

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought