Motion
LD-40X42-TUFR

DODGE
LD-40X42-TUFR

Pillow Block Take-Up Frame - Saddle Mount Type, 42.0000 in Travel, 56.5000 in Bolt Center, 58.2500 in Length, Carbon Steel Material, 4.7500 in Base Width
MI ITEM #03710687
MFR #LD-40X42-TUFR
Price$1,315.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-40X42-TUFR

Pillow Block Take-Up Frame - Saddle Mount Type, 42.0000 in Travel, 56.5000 in Bolt Center, 58.2500 in Length, Carbon Steel Material, 4.7500 in Base Width
MI ITEM #03710687
MFR #LD-40X42-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,315.40/each

Specifications

Dimensions

  • Base Width  
    4.7500 in
  • Bolt Center To Center Length
    56.5000 in
  • Overall Height
    3.1875 in
  • Overall Length  
    58.2500 in
  • Travel  
    42.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
  • Style
    Light Duty

Overview

Mfr description
LD-40X42-TUFR 038923

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought