Overview
Mfr description
CP-502X12-TUFR-SSS 019765
Specifications
- Frame TypeCenter Pull
- Travel
- Overall Length
- Base Width
- Overall Height
- Frame MaterialCarbon Steel
- StyleCenter Pull
- Manufacturer Catalog Number019765
- Product TypeCenter Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data