Motion
F2B-LT7-45M

DODGE
F2B-LT7-45M

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, No Locking Device Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03710706
MFR #F2B-LT7-45M
Price$793.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-LT7-45M

Flange-Mount Ball Bearing Unit - 45 mm Bore, 2-Bolt Flange, No Locking Device Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03710706
MFR #F2B-LT7-45M

Mfr description
F2B-LT7-45M 034264
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.71/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8438 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    45 mm
  • Bore Length
    2.1300 in
  • Housing Width
    4.3750 in
  • Inner Ring Width
    1.3281 in
  • Length Through Bore
    1.3281 in
  • Max Bolt Hole Spacing
    5.8400 in
  • Min Bolt Hole Spacing
    5.8400 in
  • Overall Height  
    1.5938 in
  • Overall Length Diameter  
    7.0625 in
  • Weight
    4.5 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Journal Bearing
  • Bore Type
    Straight
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Steel
  • Locking Device
    No Locking Device
  • Lubrication
    Self-Lubricated
  • Manufacturer Catalog Number
    034264
  • Manufacturer Upc Number
    782475837595
  • Max Rpm
    1100 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    700
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    782475837595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)