Motion
P2B-LT10-45M

DODGE
P2B-LT10-45M

2 Bolt Pillow Block Plain Sleeve Bearing - 45 mm Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03710714
MFR #P2B-LT10-45M
List Price$1,069.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT10-45M

2 Bolt Pillow Block Plain Sleeve Bearing - 45 mm Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03710714
MFR #P2B-LT10-45M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,069.97/each for your price

Overview

Mfr description
P2B-LT10-45M 034239

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Bearing Type
    Plain Bearing
  • Housing Construction
    Solid
  • Base To Bore Centerline
    54.10 mm
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Bolt Center To Center Length
    5.5000 to 6.1900 in
  • UPC_NO
    782475837755
  • Type Of Bearing
    Journal
  • Bore Length
    7.44 inch
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Take Up Frame Size
    TS-250, LD-20
  • Suitable For High Temp App
    Yes
  • Country of Origin
    US
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought