Motion
CP-1004X24-TUFR-SSS

DODGE
CP-1004X24-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 61.5000 in Length, 10.0000 in Width, 17.3125 in Height
Mi Item #03710722
MFR #CP-1004X24-TUFR-SSS
Price$12,367.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-1004X24-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 61.5000 in Length, 10.0000 in Width, 17.3125 in Height
Mi Item #03710722
MFR #CP-1004X24-TUFR-SSS

Mfr description
CP-1004X24-TUFR-SSS 019792
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,367.55/each

Specifications

Dimensions

  • Base Width  
    10.0000 in
  • Overall Height  
    17.3125 in
  • Overall Length  
    61.5000 in
  • Travel  
    24.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019792
  • Product Type
    Center Pull & Side Mount Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)