Motion
NSTU-LT10-60M

DODGE
NSTU-LT10-60M

Take-up Plain Sleeve Bearing Unit - 60 mm Bore, 4.9370 in, 125.40 mm Slot Spacing
Mi Item #03710723
MFR #NSTU-LT10-60M
Price$1,711.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT10-60M

Take-up Plain Sleeve Bearing Unit - 60 mm Bore, 4.9370 in, 125.40 mm Slot Spacing
Mi Item #03710723
MFR #NSTU-LT10-60M

Mfr description
NSTU-LT10-60M USE NS-415 FR 034310
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,711.50/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Length
    2.31 inch
  • Housing Dimensions
    1.8100 in, 46 mm
  • Housing Width
    1.8100 in, 46 mm
  • Inner Ring Width
    2.3100 in, 58.67 mm
  • Length Through Bore
    2.3100 in, 58.67 mm
  • Overall Height
    3.7520 in, 95.29 mm
  • Overall Length
    6.6890 in, 169.90 mm
  • Overall Width
    1.8110 in, 46 mm
  • Shaft Diameter
    60 mm
  • Size Code
    212
  • Slot Spacing
    4.9370 in, 125.40 mm
  • Take Up Frame Size
    NS-415
  • Weight
    6.75 lbs, 3.062 kg
  • Weight - Imperial
    6.750

Details

  • Bearing Material
    Graphite
  • Bearing Series
    212
  • Bearing Type
    Plain Bearing
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    NS-415
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034310
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Relubricatable
    False
  • Replacement Bearing
    034310
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    212
  • Shaft Attachment
    Press Fit
  • Suitable For High Temp App
    Yes
  • Type
    Narrow Slot Take-Up Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475837878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)