Motion
P2B-LT10-50M

DODGE
P2B-LT10-50M

2 Bolt Pillow Block Plain Sleeve Bearing - 50 mm Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #03710732
MFR #P2B-LT10-50M
Price$1,256.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT10-50M

2 Bolt Pillow Block Plain Sleeve Bearing - 50 mm Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #03710732
MFR #P2B-LT10-50M

Mfr description
P2B-LT10-50M 034240
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,256.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Bolt Center To Center Length
    6.0000 to 6.6800 in
  • Bore Diameter  
    50 mm
  • Bore Length
    8.12 inch
  • Take Up Frame Size
    TS-300, LD-30

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475837991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)