Motion
HD-350X18-TUFR-SSS

DODGE
HD-350X18-TUFR-SSS

Take-Up Frame - Saddle Mount, 18.0000 in Travel
MI ITEM #03710733
MFR #HD-350X18-TUFR-SSS
List Price$9,271.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-350X18-TUFR-SSS

Take-Up Frame - Saddle Mount, 18.0000 in Travel
MI ITEM #03710733
MFR #HD-350X18-TUFR-SSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,271.85/each for your price

Overview

Mfr description
HD-350X18-TUFR-SSS 089646

Specifications

  • Frame Type
    Saddle Mount
  • Country of Origin
    US
  • Travel
  • Overall Length
  • Overall Height
    7.0000 in
  • Frame Material
    Carbon Steel
  • Series
    HD
  • Compatible Bearing Series Part Num
    350
  • Base Width
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    089646
  • UPC_NO
    782475838004
  • Weight
    204 lbs
  • Style
    Heavy Duty
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought