Motion
LD-50X30-TUFR

DODGE
LD-50X30-TUFR

Take-Up Frame - Saddle Mount, 30.0000 in Travel
MI ITEM #03710738
MFR #LD-50X30-TUFR
Price$1,788.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-50X30-TUFR

Take-Up Frame - Saddle Mount, 30.0000 in Travel
MI ITEM #03710738
MFR #LD-50X30-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,788.43/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    49.5000 in
  • Overall Height
    4.1250 in
  • Overall Length  
    51.2500 in
  • Take Up Frame Size
    LD-50
  • Travel  
    30.0000 in
  • Weight
    71 lbs

Details

  • Compatible Bearing Series Part Num
    50
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog Number
    038929
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    LD
  • Style
    Light Duty
  • UPC_NO
    782475838066

Overview

Mfr description
LD-50X30-TUFR 038929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought