Motion
P2B-LTB7-60M

DODGE
P2B-LTB7-60M

Pillow Block Plain Sleeve Bearing - 60 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03710747
MFR #P2B-LTB7-60M
Price$1,033.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LTB7-60M

Pillow Block Plain Sleeve Bearing - 60 mm Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03710747
MFR #P2B-LTB7-60M

Mfr description
P2B-LTB7-60M 034251
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.99/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.3740 in
  • Bolt Center To Center Length
    6.8800 to 7.9400 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    60 mm
  • Bore Inside Diameter
    2.3620 in | 60 mm
  • Bore Length
    9.5 inch
  • Housing Width
    2.3740 in
  • Inner Race Width
    9.5000 in
  • Inside Diameter
    2.3620 in, 60 mm
  • Length Through Bore
    9.5000 in
  • Max Bolt Hole Spacing
    7.9400 in
  • Min Bolt Hole Spacing
    6.8800 in
  • Overall Width
    9.5000 in
  • Shaft Diameter
    2.3622 in, 60 mm
  • Take Up Frame Size
    TS-300, LD-40
  • Weight
    9 lbs
  • Width
    9.5000 in, 241.30 mm

Details

  • Additional Details
    Expansion (Float)
  • Application
    High Temperature
  • Bearing Insert Material
    Graphite
  • Bearing Type
    Journal
  • Bore Type
    Cylindrical
  • Compatible Frame Series
    TS-300
  • Compatible Frame Type
    P2B
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Graphite
  • Insert Bearing Type
    Journal
  • Insert Material
    Graphite
  • Locking Type
    Self-Lubricated
  • Lubrication
    Self-Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    P2B-LTB7-60M
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Graphite
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Rolling Element
    Journal
  • Self Aligning
    Yes
  • Series
    212
  • Shaft Attachment
    Self-Lubricated
  • Suitable For High Temp App
    Yes
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475838158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)