Motion
CP-613X24-TUFR-SSS

DODGE
CP-613X24-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 46.2500 in Length, 5.0000 in Width, 12.0625 in Height
Mi Item #03710771
MFR #CP-613X24-TUFR-SSS
Price$7,370.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-613X24-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 46.2500 in Length, 5.0000 in Width, 12.0625 in Height
Mi Item #03710771
MFR #CP-613X24-TUFR-SSS

Mfr description
CP-613X24-TUFR-SSS 019777
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,370.04/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Overall Height  
    12.0625 in
  • Overall Length  
    46.2500 in
  • Travel  
    24.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019777
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Style
    Center Pull
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)