Motion
TP-50X48-TUFR

DODGE
TP-50X48-TUFR

Top Angle Take-Up Frame - 48.0000 in Travel
Mi Item #03710781
MFR #TP-50X48-TUFR
Price$3,095.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-50X48-TUFR

Top Angle Take-Up Frame - 48.0000 in Travel
Mi Item #03710781
MFR #TP-50X48-TUFR

Mfr description
TP-50X48-TUFR 036406
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,095.67/each

Specifications

Dimensions

  • Take Up Frame Size
    TP-50
  • Travel
    48.0000 in
  • Weight
    106 lbs

Details

  • Compatible Bearing Series Part Num
    50
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    036406
  • Manufacturer Product Page
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TP
  • Style
    Top Angle
  • UPC_NO
    782475838585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)