Motion
TP-10X18-TUFR-SSS

DODGE
TP-10X18-TUFR-SSS

Top Angle Take-Up Frame - 18.0000 in Travel, 34.5000 in Length, 3.5000 in Base, 32.5000 in Bolt Center Length
MI ITEM #03710782
MFR #TP-10X18-TUFR-SSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-10X18-TUFR-SSS

Top Angle Take-Up Frame - 18.0000 in Travel, 34.5000 in Length, 3.5000 in Base, 32.5000 in Bolt Center Length
MI ITEM #03710782
MFR #TP-10X18-TUFR-SSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TP-10X18-TUFR-SSS 036408

Specifications

  • Frame Type
    Top Angle
  • Travel
    18.0000 in
  • Overall Length
  • Base Width
  • Overall Height
    8.5000 in
  • Frame Material
    Carbon Steel
  • Bolt Center To Center Length
    32.5000 in
  • Style
    Top Angle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought